Skip to Content
Merck
All Photos(1)

Key Documents

CLS10001L

PYREX® Griffin beakers

Low form, capacity 1,000 mL

Synonym(s):

Pyrex® beakers, Pyrex® glass beakers, beakers, glass beakers, Corning® 1000

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

borosilicate glass

feature

graduations
subdivision 50 mL

packaging

case of 24

manufacturer/tradename

Corning 1000-1L

availability

not available in EU

volume measuring range

50-1,000 mL

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

1 L beaker, with spout, manufactured with uniform wall thickness, offers optimum balance between thermal shock resistance and mechanical strength. For convenience, these beakers have a double graduated metric scale to indicate approximate content and an extra large marking spot.
Low Form (Corning 1000 series) Griffin beakers have the following features:

  • Graduated for approximate content
  • Double-graduated metric scale
  • Beakers have a spout
  • Extra-large area for marking
  • Uniform wall thickness
  • Heavy duty, industrial grade glass beakers

Other Notes

Browse all glass beakers

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

comparable product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

  1. Which document(s) contains shelf-life or expiration date information for a given product?

    If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.

  2. How do I get lot-specific information or a Certificate of Analysis?

    The lot specific COA document can be found by entering the lot number above under the "Documents" section.

  3. How do I find price and availability?

    There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote.  USA customers:  1-800-325-3010 or view local office numbers.

  4. What is the Department of Transportation shipping information for this product?

    Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product. 

  5. What are the dimensions of product CLS10001L, 1,000 mL PYREX® Griffin Beakers, Low Form?

    Product CLS10001L, 1,000 mL PYREX® Griffin Beakers, Low Form, is approximately 158 mm tall and 108 mm in diameter.

  6. My question is not addressed here, how can I contact Technical Service for assistance?

    Ask a Scientist here.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service