Skip to Content
Merck
All Photos(1)

Key Documents

SU860081

Supelco

Snap Ring vials, 1.5 mL, 11.6 x 32 mm

volume 1.5 mL, clear glass vial (with marking spot), pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial (with marking spot)

feature

closure type snap ring vial
large opening, (6 mm)

packaging

pkg of 100 ea

O.D. × H × I.D.

11.6 mm × 32 mm × 6 mm

volume

1.5 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

VIALS TAKING 11mm SNAP TOP SEALS
LARGE OPENING, 12 × 32mm


Use with:
Agilent / HP 7673 series I/II,
7670A, 7671A, 1042, 1090,
8042, 1050, 1082, 1080, 1084
AIM CPS-200
A.I. (42 vial tray)
Alcott 738
Altex
AMS 42
Antek 736
ASC
Beckman 501, 507
Carlo Erba AS V42, AS 105
Carnegie CMA 230/200
Chrompack
Dani 39.80, ALS 39.80
Dynatech 42
Finnigan 200S
Gilson (Rack 30P)
Gynkotek
Hitachi AS-2000, AS-4000
Infochroma
Kipp
Packard
PerkinElmer Autosystem, ISS
100, 200, 400, LC600(42),
4900, 420B
Phillips LC-XP
Precision Sampling GC111,
GC311, LC241
Shimadzu AOC-14/1400, SIL-
6B/9A
Spark
Spectra-Physics 7110, 8110
Talbot
TosoH TSK-6080
United Technologies
Varian 8100, 8200, Marathon,
LC 9100

Other Notes

The inside diameter of vials vary with the manufacture. Only the following insert part numbers are compatible with these large opening vials.
  • SU860067Pk 100, 0.1mL Glass Conical Insert, 6 X 31 mm
  • 854988Pk 1000, 0.1mL Glass Conical Insert, 6 X 31mm
  • SU860066Pk 100, 0.1mL Glass Conical Insert with Bottom Spring, 6 X 28 mm
  • 854110Pk 1000, 0.1mL Glass Conical Insert with Bottom Spring, 6 X 28 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service