Skip to Content
MilliporeSigma

Skip To

Z600644

Hellma® absorption cuvettes, standard cells, Macro

High Performance Quartz Glass, spectral range 200-2,500 nm, pathlength 10 mm, chamber volume 3,500 μL

Synonym(s):

Large Volume Absorption Cuvettes

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea

Estimated to ship onJune 24, 2026fromMILWAUKEE

$252.00

About This Item

NACRES:
SB.32
UNSPSC Code:
41121813

$252.00


Estimated to ship onJune 24, 2026Details


Request a Custom OrderRequest more information
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

Suprasil® quartz

description

2 polished windows

manufacturer/tradename

Hellma 110-QS

parameter

200-2,500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable, photometry: suitable

H × W × D

46 mm × 12.5 mm × 12.5 mm

chamber volume

3,500 μL

pathlength

10 mm

application(s)

pharmaceutical

detection method

photometric

General description

Hellma® absorption cuvettes, standard cells, Macro with PTFE stoppers (spectral range 200-2,500 nm, pathlength 10 mm, chamber volume 3,500 μL) are available in high-performance Suprasil quartz material. The highest level of sensitivity in the measurement can be achieved by suitably selecting the cell for a specific application such that it exhibits high transmission in the spectral range of interest. The maximum of 80-90% transmission shown by empty Suprasil quartz cell is caused by the reflection loss at the four glass/air boundaries. When filled with common solvents, the cell will exhibit significantly higher maximum transmissions.

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z803111Z803227Z805114
material

Suprasil® quartz

material

Suprasil® quartz

material

Suprasil® quartz

material

Suprasil® 300 quartz

manufacturer/tradename

Hellma 110-QS

manufacturer/tradename

Hellma (100-QS)

manufacturer/tradename

Hellma (100-QS)

manufacturer/tradename

Hellma 100-QX

detection method

photometric

detection method

photometric

detection method

photometric

detection method

photometric

pathlength

10 mm

pathlength

1 mm

pathlength

2 mm

pathlength

2 mm

technique(s)

UV/Vis spectroscopy: suitable, photometry: suitable

technique(s)

UV/Vis spectroscopy: suitable, photometry: suitable

technique(s)

UV/Vis spectroscopy: suitable, photometry: suitable

technique(s)

UV/Vis spectroscopy: suitable, photometry: suitable

parameter

200-2,500 nm spectral range

parameter

200-2500 nm spectral range

parameter

200-2500 nm spectral range

parameter

200-3500 nm spectral range


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters