Skip to Content
Merck

Skip To

HS23263A

Vertical storage rack

to hold, 8 x 80 well racks, clear acrylic rack

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.15
UNSPSC Code:
41122800
Manufacturer/tradename:
Heathrow Scientific HS23263A
Feature:
to hold 8 x 80 well racks
Material:
clear acrylic rack
Packaging:
pack of 1 ea
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear acrylic rack

feature

to hold 8 x 80 well racks

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS23263A

L × W × H

157 mm × 236 mm × 234 mm

General description

The Vertical Storage Rack for 80-wells is strong, clear, and of acrylic construction. These racks help you keep large numbers of microtubes organized on your benchtop.

Features and Benefits

  • Holds up to eight 80-well microtube racks filled with either 1.5 or 2.0 mL microtubes
  • Plenty of room to slide the racks in and out

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
HS23263BHS159890BZ676020
material

clear acrylic rack

material

clear acrylic

material

clear acrylic

material

clear acrylic rack

feature

to hold 8 x 80 well racks

feature

to hold 8 x 80 well racks

feature

Holds 15 x slide boxes

feature

Holds 0.1 to 50 mL pipettes or cans

manufacturer/tradename

Heathrow Scientific HS23263A

manufacturer/tradename

Heathrow Scientific HS23263B

manufacturer/tradename

Heathrow Scientific HS159890B

manufacturer/tradename

Heathrow Scientific HS20611

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

-

packaging

-

L × W × H

157 mm × 236 mm × 234 mm

L × W × H

310 mm × 236 mm × 122 mm

L × W × H

-

L × W × H

-




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library