Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Available to ship TODAYfromMILWAUKEE | $54.40 |
About This Item
$54.40
Available to ship TODAYDetails
material
polyethylene film
sterility
non-sterile
packaging
pack of 1 ea
manufacturer/tradename
Diversified Biotech DS4-250
W × L
10 cm × 76.20 m
roll W × L
4 in. × 250 ft
General description
It is easy to use, there is no inter-leaf paper to strip away, just stretch the film symmetrically over a container opening and the 1.5mil thick film contracts inwardly around the opening or neck of the container to provide a drum-tight, water-proof seal. The film can be elongated 500-800% before breakage, minimizing the incidence of tearing during stretch sealing. The film clings to itself, especially after stretching so the free edges of the film may be stretched around the container to secure the container edges.
Permeability Information:
- Oxygen = 125cc/100in2/24hrs at 23°C
- Carbon Dioxide = 1300cc/100in2/24hrs at 23°C
- Water Vapor = 1.0g/100in2/24hrs at 38°C and 90% R.H.
Features and Benefits
- DuraSeal™ laboratory stretch film is transparent, durable, solvent-resistant polyethylene-based that offers clear advantages over paraffin films.
- Free of any adhesives, it resists essentially all caustic agents and organic solvents.
- Microwave compatible - can withstand heat up to 100°C.Superior tear-resistant stretching and cohesion.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Diversified Biotech DS4-250 | manufacturer/tradename Diversified Biotech DS4-500 | manufacturer/tradename Diversified Biotech DS1-150 | manufacturer/tradename Diversified Biotech DS2-500 |
| material polyethylene film | material polyethylene film | material polyethylene film | material polyethylene film |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| W × L 10 cm × 76.20 m | W × L 10 cm × 152.40 m | W × L 2.5 cm × 45.72 m | W × L 5 cm × 152.40 m |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
| roll W × L 4 in. × 250 ft | roll W × L 4 in. × 500 ft | roll W × L 1 in. × 150 ft | roll W × L - |
Still not finding the right product?
Explore all of our products under DuraSeal™ laboratory stretch film
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
