Skip to Content
Merck
All Photos(1)

Key Documents

22195

Hamilton® syringe, 1000 series GASTIGHT®, removable needle

1010RN, volume 10 mL, needle size 22 ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

bevel tip stainless steel needle (point style 2)

needle size

22 ga (bevel tip)

description

Gastight®

feature

removable needle RN

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 81630

needle L

51 mm (2 in.)

volume

10 mL

compatibility

for use with Hamilton 1010RN (removable needle)

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Application

It has been used in sampling method of the headspace poly(dimethylsiloxane) (PDMS) mini-disk extraction (HS-PDE) for analysing spices flavours using GC/MS technique.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)
Poly (dimethylsiloxane) Mini-disk Extraction.
Cha, Eun-Ju, and Dong-Sun Lee
Bull. Korean Chem. Soc., 32.10, 3603-3609 (2011)
Wolf, Don P.
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service