Skip to Content
Merck
All Photos(1)

Key Documents

ZFC0NN2SQ

Milli-Q

Connector 2m

Connects a system to a POD, for Milli-Q® IQ/IX/EQ series

Synonym(s):

Connector 2m system to POD

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104214
NACRES:
JA.13

packaging

pkg of 1 pieces

L

2 m , Cable

compatibility

for use with E-POD®
for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016
for use with Milli-Q® IQ Element
for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015
for use with Milli-Q® IQ 7000
for use with Milli-Q® IQ 7003
for use with Milli-Q® IQ 7005
for use with Milli-Q® IQ 7010
for use with Milli-Q® IQ 7015
for use with Q-POD®

Looking for similar products? Visit Product Comparison Guide

General description

This 2 m connector is an installation accessory used to connect the Q-POD® dispenser to Milli-Q® IQ 7 series and Milli-Q® EQ 7008/16 water systems. It can also be used to connect an E-POD® dispenser to Milli-Q® IQ 7003/05/10/15 and Milli-Q® IX 7003/05/10/15 water systems. The accessory groups hydraulic and electrical connections in a sleeve that is 2 m in length.A 5 m long version of the connector (ZFC0NN5SQ) is also available.

Features and Benefits

  • Lets you install a Q-POD® or E-POD® dispenser up to 2 m distance from the system.
  • It groups tubings and cables in a single white sleeve for clean installations and clear integration

Legal Information

E-POD is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service