Skip to Content
Merck
All Photos(6)

Key Documents

TANKSQ003

Milli-Q

Milli-Q® SQ Switch 3.5 L Tank

greener alternative

Store & protect 3.5 L pure RO water from the production station to the dispensing module of Milli-Q® SQ 2Series systems

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
NC.75

packaging

pkg of 1 unit

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

parameter

4 kg operating weight (8.8 lb)
6 L/min distribution flow rate (Pure RO water from SQ Gravity valve)

system H × W × depth

36.9 cm (14.5 in.) × 12.4 cm (4.9 in.) × 21.2 cm (8.4 in.)

tank volume × W × depth

3.5 L

compatibility

for use with Milli-Q® SQ 2Series

greener alternative category

General description

To learn how Milli-Q® SQ 2Series water systems work and read a full overview, visit our dedicated page.
The Milli-Q® SQ Switch 3.5 L Tank is at the heart of the Milli-Q® SQ 2Series family of water purification systems. It facilitates easy transport of pure RO water from the production station to the ultrapure water dispensing module. This tank is the key element composing 5 of 6 preset configurations available from the Milli-Q® SQ 2Series family. These systems provide full autonomy to users and are adaptable to evolving lab requirements.
We are committed to bringing you Greener Alternative Products, which belongs to one of the four categories of greener alternatives . This product is a Design for Sustainability (DfS) developed product. Click here to view its DfS scorecard.

Features and Benefits

  • This mobile SQ Switch tank is rapidly refilled with freshly produced pure RO water thanks to the high-flow (up to 42 L/h) reverse osmosis (RO) cartridge
  • Easy and safe to carry filled tank from production unit to dispensing unit
  • Transparent material gives immediate water level status
  • Tank mobility means that freshly ultrapure water can be dispensed anywhere with an electrical outlet, from the autonomous Milli-Q® SQ 200 ultrapure dispensing module
  • Unlimited scalability: one pure RO water production station able to feed multiple autonomous Milli-Q® SQ 200 ultrapure dispensing modules (just plug in an electrical outlet); Supports lab activity expansion while limiting budget investment

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

Related Content

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service