Skip to Content
MilliporeSigma

Skip To

1.51908

LiChrospher® 100 RP-18 endcapped (5 µm) HPLC Columns

L x I.D. 125 mm x 4.6 mm LiChroCART HPLC cartridge, manuCART holder required for use

Synonym(s):

TM=["LiChrospher"] C18 TM=["LICHROCART"] cartridge for HPLC

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 unit

Estimated to ship TODAY

$818.00

About This Item

UNSPSC Code:
41115700
NACRES:
SB.52
Particle size:
5 μm
Matrix active group:
C18 (RP18), C18 bonding phase
Pore size:
100 Å pore size
Matrix:
fully porous particle

$818.00


Estimated to ship TODAYDetails


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

LiChrospher® 100 RP-18 endcapped (5µm) LiChroCART 125-4.6, suitable for HPLC

material

stainless steel column

agency

suitable for USP L1

product line

LiChrospher®

feature

endcapped

packaging

1 ea of

extent of labeling

21.6% Carbon loading

parameter

250 bar pressure, 60 °C max. temp.

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

12.5 cm × 4.6 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

C18 (RP18), C18 bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

HPLC cartridge

Application


  • Liquid chromatographic determination of lumacaftor in the presence of ivacaftor and identification of five novel degradation products using high-performance liquid chromatography ion trap time-of-flight mass spectrometry: This study effectively utilizes the Ascentis® Express F5, 2.7 μm HPLC column to analyze complex pharmaceutical mixtures and identify degradation products, demonstrating the column′s high-resolution capabilities and robust performance in pharmaceutical analysis (Özcan et al., 2023).

  • Stability-indicating LC-MS/MS and LC-DAD methods for robust determination of tasimelteon and high resolution mass spectrometric identification of a novel degradation product: This research highlights the use of the Ascentis® Express F5 HPLC column in developing stability-indicating methods for the analysis of tasimelteon, underscoring its crucial role in ensuring the quality and safety of pharmaceuticals through advanced analytical techniques (Özcan et al., 2020).

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.508281.506041.50605
particle size

5 μm

particle size

5 μm

particle size

5 μm

particle size

5 μm

matrix active group

C18 bonding phase

matrix active group

C18 bonding phase

matrix active group

C18 bonding phase

matrix active group

C18 bonding phase

separation technique

reversed phase

separation technique

reversed phase

separation technique

reversed phase

separation technique

reversed phase

product line

LiChrospher®

product line

LiChrospher®

product line

LiChrospher®

product line

LiChrospher®

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

pore size

100 Å pore size

pore size

100 Å pore size

pore size

100 Å pore size

pore size

100 Å pore size


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters