Skip to Content
Merck
All Photos(2)

Key Documents

WHA5401090E

Whatman® Moisture Test Paper

diam. (90 mm), pack of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

material

borosilicate glass

packaging

pack of 100 ea

manufacturer/tradename

Cytiva

diam.

(90 mm)

General description

Moisture test paper for use when drying samples during moisture assessment.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Akihiko Saito et al.
Veterinary ophthalmology, 24(1), 28-36 (2020-09-23)
To compare the superficial punctate fluorescein staining in dogs with and without aqueous tear deficiency. An eye from each client-owned dogs presented to Triangle Animal Eye Clinic between January and December 2018 underwent tear and ocular surface tests, which included
Ahmed Ibrahim et al.
Journal of equine veterinary science, 97, 103344-103344 (2021-01-23)
The exact contribution of the orbital lacrimal gland (OLG) is unknown and is still a subject of debate and inconsistency in literature. Currently, there are no detailed studies addressing the influence of the OLG removal on tear production in equines.
Jing Yang et al.
Cellular and molecular biology (Noisy-le-Grand, France), 66(1), 60-64 (2020-05-04)
Gestational diabetes mellitus (GDM) refers to diabetes mellitus and impaired glucose tolerance first diagnosed during pregnancy without previous history of the disease. Usually, GDM has a high risk of inducing type 2 diabetes mellitus. The incidence of GDM is increasing
Natalie S Chow et al.
Veterinary anaesthesia and analgesia, 47(6), 773-780 (2020-08-31)
To evaluate the sedative effects and pharmacokinetics of detomidine gel administered intravaginally to alpacas in comparison with intravenously (IV) administered detomidine. Randomized, crossover, blinded experiment. A group of six healthy adult female Huacaya alpacas (70.3 ± 7.9 kg). Alpacas were
Wei Zhang et al.
Sensors (Basel, Switzerland), 21(4) (2021-02-11)
In the process of collaborative operation, the unloading automation of the forage harvester is of great significance to improve harvesting efficiency and reduce labor intensity. However, non-standard transport trucks and unstructured field environments make it extremely difficult to identify and

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service