Skip to Content
Merck
All Photos(1)

Key Documents

K5112-U

Omnifit® EZ Benchmark Columns with 1 Adjustable and 1 fixed Endpiece

I.D. × L 15 mm × 100 mm

Synonym(s):

Omnifit column, 10 mm x 150 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
SB.52

manufacturer/tradename

Omnifit 006EZ-15-10-AF

Quality Level

technique(s)

LPLC: suitable

I.D. × L

15 mm × 100 mm

Looking for similar products? Visit Product Comparison Guide

General description

Omnifit® Labware complete columns are supplied assembled and ready for use, with tubing and fittings to connect the column into an existing system. Two configurations are available:
  • Non-adjustable with two fixed endpieces (-FF), a cost-effective option when height adjustment is not important.
  • One fixed endpiece as a bed support and one adjustable endpiece (plunger) to adjust the bed height (-AF). The adjustable endpiece is designed to give the user fine control over the movement of the endpiece, minimizing the risk of disturbance to the packed bed and giving 80mm of height adjustment.

Legal Information

Omnifit is a registered trademark of Diba Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service