EP5825747003
Adapter for Eppendorf® S-4-104
capacity, 27 x 5 mL FACS, pack of 2
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103911
NACRES:
NB.82
Recommended Products
material
round bottom
feature
capacity 27 x 5 mL FACS
for use with aerosol-tight lid
packaging
pack of 2
manufacturer/tradename
Eppendorf® 5825747003 (Global)
parameter
3,229 × g max. RCF
technique(s)
centrifugation: suitable
H
115 mm
diam.
12 mm
compatibility
for use with 750 mL round bucket
Looking for similar products? Visit Product Comparison Guide
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service