Skip to Content
Merck
All Photos(1)

Key Documents

EP5804746007

Rotor for Eppendorf® 5804/5804R & 5810/5810R Centrifuges

S-4-72, with 4 × 250 mL round buckets

Synonym(s):

Centrifuge rotor, Eppendorf rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103909
NACRES:
NB.82
Pricing and availability is not currently available.

feature

to hold 4 x 250 mL round buckets
economic swing- bucket rotor
with 4 × 250 mL round buckets

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5804746007 (Global)

parameter

3,234 × g max. RCF
4,200 rpm

technique(s)

centrifugation: suitable

compatibility

for use with centrifuge models 5804/5804R/5810/5810R

Looking for similar products? Visit Product Comparison Guide

General description

A wide selections of rotors to fit the Eppendorf 5804 and 5810 centrifuges.
Economic swing-bucket rotor designed for Eppendorf® 5804/5804R & 5810/5810R centrifuges. The 4-place rotor can accommodate 4 buckets of 250 mL.

Application

Rotor for Eppendorf® 5804/5804R & 5810/5810R centrifuges are suitable for blood, bacteria, cell culture centrifugation.

Features and Benefits

  • Economic swing-bucket Rotor
  • The rotor reaches 4,200 rpm maximum speed with 3,234 × g maximum RCF

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service