Skip to Content
Merck
All Photos(1)

Key Documents

M000025AS

Millipore

Spare Ring for 25mm Aerosol Monitor Cassette

for use with 25mm Aerosol Monitor Cassette

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116116
NACRES:
NB.24

material

polystyrene

Quality Level

sterility

non-sterile

filter size

25 mm

application(s)

environmental

compatibility

for use with 25mm Aerosol Monitor Cassette

General description

Spare Ring for Aerosol Monitor Cassette
For use with 25mm aerosol analysis monitors
Millipore′s 25mm Aerosol Analysis Monitors are transparent, disposable, plastic filter holders for use with Type MF (mixed cellulose esters) Millipore filters. A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface.
A spare ring can be inserted into the monitor cassette to increase number of stages in the aerosol monitor. This extended length be helpful or needed for different regulations.

Application

Aerosol analysis monitors are available with 0.45 μm and 0.8 μm cellulose ester membranes. Matched weight monitors contain two filters matched in weight to within 0.1mg, eliminating test filter pre-weighing in gravimetric analysis. Add spare ring to existing cassette to increase number of stages in monitor

Principle

Vacuum

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service