This item is not tested for use in any specific application, but is pressure rated at 500 psi. This tube will safely release pressure at or below 120 psi. A high pressure adapter is available for this kit (sold separately) that will release pressure at or below 180 psi. See product Z742415 for further details. A brief review of the literature did not offer any additional information regarding usage of this product in gas/liquid photo reactions. A link is provided below to article involving the use of the Q-Tube starter kit in Palladium-catalyzed synthesis which may be of interest:
https://pubs.acs.org/doi/full/10.1021/acs.joc.0c02186
Z567736
Q-Tube™ pressure tube reactor starter kit
capacity 35 mL
Synonym(s):
pressure reactor, q-tube pressure reactor
About This Item
Recommended Products
manufacturer/tradename
Q Labtech
capacity
35 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- One cap/PTFE sleeve set, 35 mL
- One Q-Tube adapter-3510 (pressure will be safely released at or under 120 psi and the tube will be resealed)
- One catch bottle (20 mL)
- One needle adapter
- One 1 inch needle
- One 35 mL reusable glass pressure tube
- One PP trap with FEP tubing
- One retaining screw
- Ten rubber septa, 35 mL
- One stir bar
Optional higher pressure-release threshold adapters are available separately for 12 mL and 35 mL Q-Tubes.
Benefits:
- Better yield than microwave and conventional open flask
- Cleaner product than microwave and conventional open flask (higher yield and lighter color)
- Reduced reaction time (from hours to minutes)
- Higher reproducibility than microwave
- Scalable (up to 20 grams)
- Safer (automatic pressure release and reseal) than conventional pressure (sealed) tube
- Affordable
- Maintenance-free
Caution
Note: Use only genuine Q-Tube replacement tubes, septa, and components.
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
We are designing a screening photo-reaction under high pressure, using both gas and liquid as starting materials under LED light. Is this system suitable to our parallel photo reactions? Are there reusable 12 ml tubes? Or withdraw higher pressure?
1 answer-
Helpful?
-
-
What is the maximum liquid fill level for the High pressure adapter for Q-Tube™ glass tube?
1 answer-
We would recommend keeping the level of the liquid just below half full. The 35mL system has a maximum fill line printed on the tube.
Helpful?
-
-
Can High pressure adapters for Q-Tube™ be heated with an oil bath?
1 answer-
Yes. However, the Q-BlockTM heating block offers the advantage of being equipped with a safety shield, lattice clamps and hose barb for nitrogen stream to cool down the block.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
What are the benefits of High pressure adapters for Q-Tube™?
1 answer-
The Q-TubeTM reactors are affordable alternatives to a microwave synthesizer. Unlike the microwave system, which can experience hot-spots that can lead to charring of product, the Q-TubeTM system provides more uniform heat distribution.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service