Skip to Content
Merck
All Photos(1)

Key Documents

WHA1950002

Whatman® glass microfiber filtration funnel

Filter Funnel, 3-piece, volume 16 mL, diam. 25 mm

Synonym(s):

Whatman filter, Z741159, filter funnel, glass funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

feature

Filter Funnel, 3-piece

packaging

pkg of 1 ea

manufacturer/tradename

Whatman 1950-002
Whatman Article No. 28418621 (US reference)

diam.

25 mm

volume

16 mL

capacity

16 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Chemically resistant - 3-Piece construction consists of glass cylinder and base with a polymeric membrane support.
  • Support options - Provided with acrylic support and optional polypropylene or PTFE supports available separately for some sizes.
  • Secure sealing - Clamps at edges to prevent peripheral loss due to fluid bypass around the edge of the filter.
  • Eliminate carry-over -speed of design facilitates easy and thorough cleaning between use.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service