Skip to Content
Merck
All Photos(2)

Key Documents

WHA1452125

Whatman® quantitative filter paper, hardened low-ash, Grade 52

circles, diam. 125 mm, pack of 100

Synonym(s):

Whatman filter, Z241857, filter paper, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

circles
cotton filters (high-quality cotton linters)

packaging

pack of 100

manufacturer/tradename

Whatman 1452-125
Whatman Article No. 28418103 (US reference)

parameter

235 sec/100 mL speed (Herzberg)
7 psi wet burst

diam.

125 mm

thickness

175 μm

ash

≤0.015%

pore size

7 μm (Particle retention)

basis weight

101 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

The maximum ash content of these filter paper grades is intermediate between ashless and qualitative grades. They are particularly suitable for Büchner filtrations where it is desirable to recover the precipitate from the filter surface after filtration. Other characteristics include high wet strength and chemical resistance which are similar to the acid hardened ashless filter papers.

Grade 52: 7 μm (medium filter paper)

The general purpose hardened filter paper with medium retention and flow rate. Very hard surface.

Features and Benefits

  • Manufactured from high-quality cotton linters and treated to remove trace metals
  • High wet-strength and chemical resistance
  • Nominal particle retention of 7 µm
  • Medium flow rate (Herzberg filtration speed 235 s)
  • High purity (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnel applications

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service