912867
N,N-Dimethylethane-1,2-diammonium bromide
Synonym(s):
1,2-Ethanediamine, N1,N1-Dimethyl-, hydrobromide (1:2), DMEDAB
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Application
Organohalide based perovskites have emerged as an important class of material for solar cell applications. The variations/substitution in organohalide cations and anions is employed for the optimization of the band gap, carrier diffusion length, and power conversion efficiency of perovskites based solar cells.
Legal Information
Product of Greatcell Solar®
Greatcell Solar is a registered trademark of Greatcell Solar
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
White-Light Emission and Structural Distortion in New Corrugated Two-Dimensional Lead Bromide Perovskites.
Journal of the American Chemical Society, 139(14), 5210-5215 (2017)
High Efficiency and High Open Circuit Voltage in Quasi 2D Perovskite Based Solar Cells.
Bulletin of the Chemical Society of Japan, 27(5), 1604733-1604733 (2017)
High Efficiency and High Open Circuit Voltage in Quasi 2D Perovskite Based Solar Cells.
Advances in Functional Materials, 27(5), 1604733-1604733 (2017)
The journal of physical chemistry letters, 4(6), 897-902 (2013-03-21)
Mesoscopic solar cells, based on solution-processed organic-inorganic perovskite absorbers, are a promising avenue for converting solar to electrical energy. We used solution-processed organic-inorganic lead halide perovskite absorbers, in conjunction with organic hole conductors, to form high voltage solar cells. There
Journal of the American Chemical Society, 139(14), 5210-5215 (2017-03-18)
Hybrid inorganic-organic perovskites are developing rapidly as high performance semiconductors. Recently, two-dimensional (2D) perovskites were found to have white-light, broadband emission in the visible range that was attributed mainly to the role of self-trapped excitons (STEs). Here, we describe three
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service