24233-U
SPB®-Octyl Capillary GC Column
L × I.D. 60 m × 0.25 mm, df 1.00 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
fused silica
Agency
EPA 1668
suitable for EPA 1613
parameter
-60-280 °C temperature (isothermal or programmed)
Beta value
63
df
1.00 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
60 m × 0.25 mm
matrix active group
Bonded; poly(50% n-octyl/50% methyl siloxane) phase
application(s)
environmental
food and beverages
column type
capillary non-polar
Looking for similar products? Visit Product Comparison Guide
General description
SPB®-Octyl Capillary GC Column has high resolution and it provides reliable congener separations.
Application: The low polarity of this column approaches squalane, making it substantially less polar than that of the widely used non-polar poly(dimethyl siloxane) columns. This column offers unique selectivity compared to non-polar and intermediate polarity columns, and can be used for confirmational analyses of PCB-containing samples.
USP Code: None
Phase:
USP Code: None
Phase:
- Bonded
- Poly(50% n-octyl/50% methyl siloxane)
- ≤0.32 mm I.D.: -60 °C to 280 °C (isothermal or programmed)
- ≥0.53 mm I.D.: -60 °C to 260 °C (isothermal or programmed)
Application
SPB®-Octyl Capillary GC Column was used in solid-phase microextraction-capillary gas chromatography combined with microwave-induced plasma atomic-emission spectrometry (GC-MIP-AED), for speciation of selenite (SE(IV)) as it is an element which is essential at low levels and is considered at higher levels.
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Legal Information
SPB is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Journal of chromatography. A, 1266, 124-130 (2012-10-24)
A combination of gas chromatography and liquid-liquid partitions in totally organic biphasic systems is used to determine descriptor values for compounds of low volatility suitable for characterizing open tubular columns at high temperatures. The descriptor database of varied compounds includes
Journal of chromatography. A, 1195(1-2), 136-145 (2008-05-27)
An iteration procedure is used to optimize the solute descriptors for 94 compounds suitable for characterizing the retention properties of open-tubular columns for gas chromatography in the intermediate temperature range of 160-240 degrees C. These solute descriptors are used to
Analytical and bioanalytical chemistry, 379(5-6), 842-848 (2004-06-29)
The use of solid-phase microextraction (SPME) with gas chromatography coupled to microwave-induced plasma atomic-emission detection (GC-MIP-AED) is described for selenite [Se(IV)] speciation. Aqueous standards were derivatised with sodium tetraethyl- or tetrapropylborate and extracted by SPME. Headspace extraction of the ethyl
Introduction to Environmental Forensics.
Technology & Engineering, 434-435 (2007)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service