Skip to Content
Merck
All Photos(1)

Key Documents

24218-U

Supelco

SPB®-Octyl Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.25 μm

Synonym(s):

GC column, SPB-Octyl, C8

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54

material

fused silica

Quality Level

Agency

EPA 1668
suitable for EPA 1613

parameter

-60-280 °C temperature (isothermal or programmed)

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(50% n-octyl/50% methyl siloxane) phase

application(s)

environmental
food and beverages

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

SPB®-Octyl Capillary GC Column has high resolution and it provides reliable congener separations.
Application: The low polarity of this column approaches squalane, making it substantially less polar than that of the widely used non-polar poly(dimethyl siloxane) columns. This column offers unique selectivity compared to non-polar and intermediate polarity columns, and can be used for confirmational analyses of PCB-containing samples.
USP Code: None
Phase:
  • Bonded
  • Poly(50% n-octyl/50% methyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D.: -60 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D.: -60 °C to 260 °C (isothermal or programmed)

Application

SPB®-Octyl Capillary GC Column was used in solid-phase microextraction-capillary gas chromatography combined with microwave-induced plasma atomic-emission spectrometry (GC-MIP-AED), for speciation of selenite (SE(IV)) as it is an element which is essential at low levels and is considered at higher levels.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Thushara Karunasekara et al.
Journal of chromatography. A, 1266, 124-130 (2012-10-24)
A combination of gas chromatography and liquid-liquid partitions in totally organic biphasic systems is used to determine descriptor values for compounds of low volatility suitable for characterizing open tubular columns at high temperatures. The descriptor database of varied compounds includes
Sanka N Atapattu et al.
Journal of chromatography. A, 1195(1-2), 136-145 (2008-05-27)
An iteration procedure is used to optimize the solute descriptors for 94 compounds suitable for characterizing the retention properties of open-tubular columns for gas chromatography in the intermediate temperature range of 160-240 degrees C. These solute descriptors are used to
Emmanouil Dimitrakakis et al.
Analytical and bioanalytical chemistry, 379(5-6), 842-848 (2004-06-29)
The use of solid-phase microextraction (SPME) with gas chromatography coupled to microwave-induced plasma atomic-emission detection (GC-MIP-AED) is described for selenite [Se(IV)] speciation. Aqueous standards were derivatised with sodium tetraethyl- or tetrapropylborate and extracted by SPME. Headspace extraction of the ethyl
Introduction to Environmental Forensics.
Murphy BL and Morrison RD.
Technology & Engineering, 434-435 (2007)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service