Skip to Content
Merck

20522

General Purpose Copper Tubing

tubing L × O.D. × I.D. 50 ft × 1/4 in. (6.35 mm) × 0.190 in. (4.83 mm)

Synonym(s):

TUBING,COPPER,1/4,50FT

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115720
NACRES:
SB.54
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

copper

technique(s)

gas chromatography (GC): suitable

tubing L × O.D. × I.D.

50 ft × 1/4 in. (6.35 mm) × 0.190 in. (4.83 mm)

General description

Cleaned to ASTM B-280 specifications.
Carrier gas and transfer lines used are made up of copper tubing. GC copper columns are constructed from copper tubing. The tubing is generally 1/8 inch to 1/4 inch in diameter and 1 or 2 meters long which may be filled with tiny polymeric spheres coated with same kind of stationary phase.

Application

Copper tubing may be used in construction of esterification apparatus. Copper tubing may be crimped around the metal tubing with the ends of the cryotrap to enhance electrical connection.


Still not finding the right product?

Explore all of our products under General Purpose Copper Tubing




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library