Z740100
BRAND® pipette tips, racked, TipBox
volume 0.5-20 μL, BIO-CERT®, pack of 960 ea (10 boxes of 96)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.01
maximum volume:
20 μL
volume:
0.5-20 μL
sterility:
sterile; autoclaved
feature:
DNase free
RNase free
endotoxin free
BIO-CERT®
RNase free
endotoxin free
BIO-CERT®
packaging:
pack of 960 ea (10 boxes of 96)
manufacturer/tradename:
BRAND 732224
Recommended Products
material
colorless
colorless polypropylene tip
polypropylene
sterility
sterile; autoclaved
feature
DNase free
RNase free
endotoxin free
BIO-CERT®
packaging
pack of 960 ea (10 boxes of 96)
manufacturer/tradename
BRAND 732224
maximum volume
20 μL
volume
0.5-20 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
TipBox, non-sterile and sterile, BIO-CERT®
Pipette tips and filter tips are manufactured by BRAND in a cleanroom under the most modern production conditions, and are automatically rack packed and packaged to ensure that the tips are of consistently high quality.
Quality features:
- All sizes up to 1000 μL available in 96-unit format
- Dual function: hinged and push-on lid, simply rotate 180° to change closure method
- Opening and closing with one hand. The clamping mechanism holds the tip-tray securely in the box
- Transparent window for better all-round visual inspection
- No deflection during tip loading. The tip-tray is fabricated from especially rigid PP
- Usable with a partially loaded multichannel pipette. The rimless tip-tray border enables problem-free loading of individual pipette tips with multichannel instru-ments
Pipette tips and filter tips are manufactured by BRAND in a cleanroom under the most modern production conditions, and are automatically rack packed and packaged to ensure that the tips are of consistently high quality.
Quality features:
- High-purity polypropylene, free from DiHEMDA and oleamide
- Manufactured without lubricants; cadmium-free pigments
- Graduation for a quick volume check
- New: All pipette tips and filter tips up to 1000 μL are free of DNA (<40 fg), RNase (<8.6 fg), endotoxins (<1 pg) and ATP (<1 fg)
- New: All sterile tips and packaging are manufactured under BIO-CERT® quality certification: Sterile acc. ISO 11 137 and AAMI guidelines, a SAL 10-6 is obtained
- Supplied with Certificate of analysis
- New: TipBox/Rack System: all sizes up to 1000 μL available in 96-unit format
- Autoclavable at 121°C (2 bar), acc. DIN EN 285
- Environmentally friendly packaging systems
- Pipette and filter tips from BRAND are tested for BRAND pipettes and most of the pipette types of Gilson®, Thermo Fisher Scientific Finnpipette®, Eppendorf® and Biohit®/Sartorious
- The 5 mL tip is exclusively tested for BRAND pipettes and Thermo Fisher Scientific Finnpipette®
- The 10 mL tip is suitable for BRAND, Eppendorf® and Gilson®
Other Notes
Browse all pipette tips
Legal Information
BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Biohit is a registered trademark of Sartorius Biohit Liquid Handling Oy
Eppendorf is a registered trademark of Eppendorf AG
Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Gilson is a registered trademark of Gilson, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service