MTCP4311
MTC™ Bio Pipette Tips For ProPette™ LE Pipettor
capacity 10 mL, non-sterile, pack of 100 ea (bulk bag)
Synonym(s):
pipetting tip, plastic tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.02
capacity:
10 mL
sterility:
non-sterile
packaging:
pack of 100 ea (bulk bag)
manufacturer/tradename:
MTC™ Bio P4311
Recommended Products
material
clear
polypropylene
sterility
non-sterile
packaging
pack of 100 ea (bulk bag)
manufacturer/tradename
MTC™ Bio P4311
capacity
10 mL
General description
Pipette Tips, 10ml, bagged, for ProPette LE 2018 or later, 100/pk.
These tips are designed to fit MTC’s exclusive 300µL single channel ProPette™ LE as well as most popular multi-channel pipettes.
These tips are designed to fit MTC’s exclusive 300µL single channel ProPette™ LE as well as most popular multi-channel pipettes.
Features and Benefits
- For Propette 10mL pipettors
- Extended reach
Legal Information
MTC is a trademark of MTC Bio
ProPette is a trademark of MTC Bio
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service