Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.15
UNSPSC Code:
41104932
Material:
mesh Nylon , polypropylene frame, yellow
material
mesh Nylon , polypropylene frame, yellow
sterility
sterile
packaging
pack of 50 ea (individually wrapped blister packs)
manufacturer/tradename
MTC™ Bio C4100
pore size
100 μm porosity
General description
100µm cell strainer, sterile, individually wrapped, w/ 1 reducing adapter, 50/pk
The SureStrain™ Premium Cell Strainer system is a fast and easy-to-use solution for detaching, isolating, and straining cells from clusters and tissues in preparation for flow cytometry. A polypropylene frame supports a nylon mesh that is available in eight color-coded pore sizes, ranging from 5µm to 100µm, the smaller pore sizes allow for finer control over cell aggregate and clump filtration. The advanced frame/housing design also contributes to superior performance and reduced processing time by eliminating the “air-lock” effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers.
Features and Benefits
- Advanced design – faster flow through
- Compatible with 6-well plates
- Interlocking and stackable
- Sterile; dividual blister packaging
- RNase, DNase, pyrogen and cytotoxin free
- Four 1.5mm feet for straining into flat plates and dishes
- Designed for use with 50mL tubes
- Adapter for 15mL tubes included
Legal Information
MTC is a trademark of MTC Bio
SureStrain is a trademark of MTC Bio
Still not finding the right product?
Explore all of our products under MTC™ Bio SureStrain™ Premium Cell Strainers
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| MTCC4100-50EA | 04065271080133 |