Skip to Content
Merck
All Photos(1)

Key Documents

111-500

Sigma-Aldrich

Microvascular Endothelial Cell Growth Medium (500ml)

Synonym(s):

Primary Cell Culture Media

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.71

form

liquid

shelf life

6 mo.

manufacturer/tradename

Cell Applications, Inc

shipped in

wet ice

storage temp.

2-8°C

General description

All-in-one ready-to-use media

Application

Microvascular Endothelial Cell Growth Medium (500ml) has been used to culture rat skeletal muscle microvascular endothelial cells and human lung microvascular endothelial cells.

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Preparation Note

contained in protocol

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Camilla Hansen et al.
Physiological reports, 9(14), e14855-e14855 (2021-07-22)
The influence of glucose and palmitic acid (PA) on mitochondrial respiration and emission of hydrogen peroxide (H2 O2 ) was determined in skeletal muscle-derived microvascular endothelial cells. Measurements were assessed in intact and permeabilized (cells treated with 0.025% saponin) low
Ernesto Lopez et al.
Pharmacological research, 163, 105272-105272 (2020-11-08)
Methicillin-resistant Staphylococcus aureus (MRSA) sepsis is a severe condition associated with vascular leakage and poor prognosis. The hemodynamic management of sepsis targets hypotension, but there is no specific treatment available for vascular leakage. Arginine vasopressin (AVP) has been used in

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service