Skip to Content
Merck
All Photos(1)

Key Documents

XX6700035

Millipore

Tubing for pressure use, 1/2 in. ID

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

PVC tubing

Quality Level

parameter

9 bar max. inlet pressure (125 psi)

I.D.

1.27 cm (0.5 in.)

L

3 m (10 ft)
305 cm

shipped in

ambient

General description

Dispensing pressure vessels hold liquid for filtration through Millipore pressure-operated filter holders, if connected to an external pressure source. The portable vessels are available in 5, 10, and 20-liter and 1-gallon capacities. Vessels meet ASME-UM Code requirements.



- Closures are secured by cam-lock handle.

- Vessels are autoclavable when vented.

- Accessory code-complying relief valve, pressure gauge and hose connectors are available.

- Accessory closure adapts vessels for vacuum use.



Pressure Vessels

XX6700P01 Dispensing Pressure Vessel, 1 gal

XX6700P05 Dispensing Pressure Vessel, 5 L

XX6700P10 Dispensing Pressure Vessel, 10 L

XX6700P20 Dispensing Pressure Vessel, 20 L



Replacement Parts

6976 Vessel Cover, cam lock

6977 Outlet Dip Tube, 5 L vessel

6978 Outlet Dip Tube, 10 L vessel

6979 Outlet Dip Tube, 20 L vessel

XX6700059 O-ring, fluoroelastomer A

XX6700104 Street Elbow, 1/4 in. NPTF to M

YY1301009 Plug, 1/4 in. NPT, stainless steel



Accessories

TP0001326 PTFE Tape 12.5mm x 6.6m roll

XX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM

XX6700034 3 meters PVC tubing with 9.5 mm internal diameter

XX6700035 Tubing for pressure use, 1/2 in. ID

XX67000PK Pressure Vessel Accessory Kit

XX6700125 Hex Nipple, 1/4 in. NPTM 51 mm., stainless steel

XX6700L11 Adapter, M, 1/4 in. NPT to 1/4-1/2 in. ID

XX6700L15 Pressure Gauge, 1/4 in. ASME

XX6700L24 Vent/Relief Valve, 7 bar, ASME

XX6700L55 Bubble Point Test Apparatus

YY1301015 Pressure Gauge, 0–7 bar

YY2029348 Ball Valve, 1/4 in. NPTF, stainless steel

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service