Skip to Content
Merck
All Photos(1)

Key Documents

XX1019004

Millipore

Millipore Base and Cap for Vacuum Filtration

90 mm, For use with stainless steel screen support, Screen sold separately

Synonym(s):

Millipore Filtration Assembly

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NA.54

material

borosilicate glass base
tubulated borosilicate glass cap

technique(s)

vacuum filtration: suitable

diam.

90 mm

fitting

6 mm (1/4 in.) O.D. outlet tubulated cap sidearm for vacuum

application(s)

filtration

shipped in

ambient

General description

Millipore Glass Vacuum Filtration Accessory Product
Glass Base and Cap, 90 mm, For use with stainless steel screen support, Screen sold separately

These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.

This item is an accessory part for the Millipore 90 mm All-Glass Filter Holders Kits.

Application

90 mm, For use with stainless steel screen support, Screen sold separately

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service