Skip to Content
Merck
All Photos(2)

Key Documents

SLHNMZ5NZ

Millipore

Millex® Nylon syringe filter

pore size 0.45 μm, diam. 25 mm, non-sterile, hydrophilic, glass fiber prefilter

Synonym(s):

0.45 μm Nylon syringe filter, Millex-HN syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

Nylon membrane
glass fiber prefilter
high-density polyethylene housing

Quality Level

sterility

non-sterile

product line

Millex®

feature

holdup volume 0.25 mL
hydrophilic

manufacturer/tradename

Millex®

parameter

45 °C max. temp.
7 bar max. inlet pressure (100 psi)

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

H

21 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

pore size

0.45 μm

input

particle-laden solution(s)
sample type aqueous solution(s)
sample type organic solution(s)
sample type mild organic solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Filter Code: HPF/Nylon
Non-sterile Millex® HPF syringe filter with Durapore® (PVDF) membrane and graduated glass fiber prefilter

  • Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
  • Domed housing ensures reliable delivery of filters from automated filter-changing systems
  • Available in either bulk or delivery tubes for use with automated filter-changing systems

Application

  • Dissolution testing
  • Automated sample filtration
  • Clarification of solutions containing high particle levels

Packaging

8 tubes, each containing 25 units

Specifications

For general laboratory use only

Unit Definition

  • SLHVMZ5NZ: 200 pack that is preassembled in 8 tubes of 25 each
  • SLHVM25NS: 50 pack
  • SLHVM25NK: 1000 pack, supplied in bulk format

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service