Skip to Content
Merck
All Photos(1)

Key Documents

1.52033

Supelco

Chromolith® Guard Cartridge Holder for HPLC Guard-Columns

L × I.D. 10 mm x 4.6 mm HPLC Guard Cartridge holder

Synonym(s):

Chromolith® 10-4.6 guard cartridge holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

product name

Chromolith® Guard Cartridge Holder, L × I.D. 10 mm x 4.6 mm guard cartridge holder

Quality Level

product line

Chromolith®

feature

endcapped: no

parameter

400 bar pressure
400 bar pressure

technique(s)

HPLC: suitable
HPLC: suitable

column L × I.D.

1 cm × 4.6 mm

matrix

highly porous

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

The Chromolith® 10-4.6 guard cartridge holder is pressure stable up to 400 bar and made of Stainless Steel. The holder is suitable to connect any Chromolith® guard cartridge of 10 mm length and 4.6 mm I.D. to an analytical Chromolith® HPLC column.

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service