Skip to Content
Merck
All Photos(1)

Key Documents

1.05802

Supelco

LuxPlate TLC plates, Silica gel 60 F₂₅₄

pkg of 25 plates, plate L × W 5 cm × 10 cm, glass support

Synonym(s):

LuxPlate TLC Silica gel 60 F₂₅₄

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

250 μm

plate L × W

5 cm × 10 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 5 x 10 cm

Linkage

Replaces: 5802-1; 5802

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 210 - 250 µm
Deviation of layer thickness per plate: ≤ 35 µm
Chromatographic testing:
A) colour test
hRf-values
- bleu vif organol, colour test, lipophile: 11 - 25
- Ceres Black G, colour test, lipophile: 34 - 48
- ceres Violet brn, colour test, lipophile: 52 - 67
separation number (colour test, lipophile): ≥ 9
B) Steroid test
hRf-values
- Hydrocortisone, steroid test: 25 - 37
- Reichstein S, steroid test: 37 - 49
- Methyltestosterone, steroid test: 42 - 54
Typical value determined on a conditioned plate
Eluent A) Toluene (45% rel. humidity)
Eluent B) Ethyl acetate/Toluene (95+5 v/v; 20% rel. humidity)

Legal Information

LUXPLATE is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service