Skip to Content
Merck
All Photos(1)

Documents

Z289744

Sigma-Aldrich

Fine test sieves

Brass frame, pore size 250 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105003
NACRES:
NB.35

material

brass

sterility

non-sterile

packaging

pack of 1 ea

manufacturer/tradename

ATM 60BS8F

particle size

60 mesh

pore size

250 μm

Looking for similar products? Visit Product Comparison Guide

General description

  • Full 2 in. height and 8 in. diameter test sieves
  • Meet ASTM specification E-11
  • SS wire cloth measurement traceable to NIST
  • Each sieve includes a certificate of compliance to all applicable ASTM, ISO, and ANSI specifications

These metal framed testing sieves are manufactured with a lead/tin solder on the underside which joins the wire cloth to the sieve skirt. The top seam is secured with a UV cured adhesive.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service