Skip to Content
Merck
All Photos(1)

Documents

WHA10313951

Whatman® application specific filter, prepleated qualitative filter paper, Grade 2555 1/2

circles, diam. 240 mm, pack of 100

Synonym(s):

Z749346

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose membrane
circles

sterility

non-sterile

packaging

pack of 100

manufacturer/tradename

Whatman 10313951
Whatman Article No. 28414328 (US reference)

parameter

55 sec/100 mL speed (Herzberg)

diam.

240 mm

thickness

170 μm

pore size

7-12 μm (Particle retention)

basis weight

75 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

A medium fast filter paper used for the filtration of the mash for the determination of the extract in malt and wort and for removing carbon dioxide from beer. Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles.

Grade 2555 ½ : 7-12 mm (medium fast filter paper)

A medium fast filter paper. Application specific, used for the filtration of the mash for the determination of the extract in malt and wort and for removing carbon dioxide from beer.

Features and Benefits

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service