SLW4980-500
Pyrex® Erlenmeyer flask, heavy duty, narrow neck
500 mL
Synonym(s):
Pyrex, SciLabware 4980-50
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
Pyrex flask
flat bottom
Joint
joint neckNARROW-NECK
sterility
non-sterile
feature
graduated
without cap
heavy duty
packaging
pack of 6 ea
manufacturer/tradename
SciLabware 4980-500
H
176 mm
body O.D.
101 mm
capacity
500 mL
500 mL
neck I.D.
31 mm
stopper size
31
fitting
narrow neck
Looking for similar products? Visit Product Comparison Guide
General description
- Mechanically stronger than standard flasks
- Designed for longer life and increased user safety
- Reinforced rims to reduce chipping and breakage
Other Notes
Browse all Erlenmeyer flasks
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service