Skip to Content
Merck
All Photos(1)

Key Documents

DWK986734

WHEATON® liquid scintillation vial with attached unlined PS cap

lips on vial transparent PET bottle, capacity (20 mL), screw cap

Synonym(s):

986734

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

lips on vial transparent PET bottle
white polyethylene cap

feature

with cap

packaging

case of 500 ea Trays of 100 vials are shrink-wrapped in plastic for protection against contamination.

manufacturer/tradename

WHEATON® 986734

bottle diam. × H × W

(27 mm) (61 mm) (302 mm)

capacity

(20 mL)

fitting

22-400 neck
22-400

Features and Benefits

• Converted from Type I borosilicate glass tubing, PET, or HDPE• Background counts are consistent and low; ultraviolet transmission is high

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service