Skip to Content
Merck
All Photos(1)

Documents

928445

Sigma-Aldrich

Droplet Generator Chip With Monitoring Chamber

Fluidic 1147, PC

Synonym(s):

Microfluidic chip, Polycarbonate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

description

Microfludic chip x1

Looking for similar products? Visit Product Comparison Guide

Application

Chip Properties:
  • Mini Luer Interface
  • Material: Polycarbonate (PC)
  • 4 droplet generator units
  • Nozzle Dimensions: 70 µm and 80 µm
  • 8 observation chambers
  • Chamber Depth: 80 µm and 100 µm
  • Chamber Volume: 6.8 µl and 8.5 µl
The Droplet Generator Chip With Monitoring Chamber, Fluidic 1147, PC is a microfluidic chip that combines the generation of droplets with a subsequent chamber for droplet storage, incubation and/or on-chip optical analysis. Each chip features four individual droplet generator units and four observation chambers.

Features and Benefits

  • All-in-one chip for droplet generation and observation


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service