Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G003194

US EPA Method 632: HPLC Analysis of Pesticides on Ascentis® C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis C18, 25 cm x 4.6 mm I.D., 5 μm particles (581325-U)
mobile phase: [A] water; [B] acetonitrile
gradient: 10 to 50% B in 13 min; to 60% B in 10 min; to 90% B in 6 min; held for 5 min
flow rate: 1.0 mL/min
column temp.: 30 °C
detector: UV, 210 nm
injection: 10 μL
sample: as indicated in 16% acetonitrile in water

suitability

application for HPLC

application(s)

agriculture
environmental

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Oxamyl 10 μg/mL
    Methomyl 10 μg/mL
    Monuron 10 μg/mL
    Aminocarb 10 μg/mL
    Propoxur 10 μg/mL
    Carbofuran
    Fluometuron
    1-Naphthyl-N-methylcarbamate 10 μg/mL
    Diuron
    Propham
    Siduron
    Methiocarb, analytical standard
    Linuron 10 μg/mL
    Swep 10 μg/mL
    Chlorpropham 10 μg/mL
    Barban
    Neburon
    See All (17)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service