Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SIAL1489

Sigma-Aldrich

Sigma® serological pipette

capacity 25 mL, individually wrapped, paper/poly, sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

material

polystyrene

sterility

sterile

feature

DNase free
RNase free
disposable
graduations± 0.2 mL
individually wrapped paper/poly

packaging

pack of 200 ea

manufacturer/tradename

Sigma-Aldrich

graduations and accuracy measuring range

2-10 mL

L

344 mm

capacity

25 mL

color

red color-coded stripe

Looking for similar products? Visit Product Comparison Guide

General description

Sigma serological pipettes paper/plastic wrapping allows for easy opening by either pop-through or peel-apart techniques. It is also ideal for sterile cell culture and/or tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.

These Sigma pipets are sterile, individually wrapped serological pipets designed to afford optimal conditions for aspetic cell/tissue culture techniques.

  • Color-coding on paper allows easy size identification
  • Paper/plastic wrap allows full view
  • Unique color-coded magnifying stripe for easier meniscus viewing
  • Sterile, certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Lot numbers printed on each pipet wrapper
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Sigma is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service