Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SIAL1096

Sigma-Aldrich

Sigma® filter system

filter capacity 250 mL, sterile, pack of 12 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.22

material

high-density polyethylene cap (plug seal)
polyethersulfone membrane
polystyrene housing

sterility

sterile

feature

cap
graduations

packaging

pack of 12 × 1 ea individual
pack of 12 ea

manufacturer/tradename

Sigma-Aldrich

bottle capacity

250 mL

filter capacity

250 mL

funnel capacity

250 mL

membrane L × W

49 mm × 49 mm

membrane area

19.6 cm2

neck diam.

45 mm

surface area

19.6 cm2 , membrane

color

orange cap

pore size

0.22 μm

binding type

low binding surface

Looking for similar products? Visit Product Comparison Guide

General description

The Sigma square bottle-top vacuum filter systems support a higher capacity Polyethersulfone (PES) membrane for greater filtering performance. These new bottle/filter systems are designed for filtering and storing cell culture and/or tissue culture media, biological fluids and other aqueous solutions.

  • Polyethersulfone (PES) membranes provide the fastest flow rates, the lowest protein binding and low extractables and are best for filtering cell culture media.
  • Receiver bottles feature easy grip sides for improved handling.
  • Additional storage bottles can be purchased to increase capacity.
  • Bottle caps are supplied sterile and individually packaged.
  • Angled hose connector simplifies vacuum line attachment.
  • Individually packaged, sterile and certified nonpyrogenic.
  • Each system has the membrane material and pore size printed on the unit and is color-coded by membrane type for easy product identification.
  • Expiration date appears on the filter funnel and shipping boxes.
  • Expiration date of the membrane is three years from the time the product is manufactured.

Legal Information

Sigma is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service