SIAL0829
Sigma® centrifuge tubes
capacity 50 mL, pack of 20 × 25 ea bulk pack, sterile
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.22
Recommended Products
material
polypropylene
description
marking spot
sterility
sterile
feature
RCF 17000 × g
disposable
graduated
graduations 5 ‑ 50 mL (graduation interval: 2.5 mL)
packaging
pack of 20 × 25 ea bulk pack
O.D. × L
29.1 mm × 114.4 mm
capacity
50 mL
color
natural
Looking for similar products? Visit Product Comparison Guide
General description
Sigma disposable 15 mL centrifuge tubes are available as clear polyethylene terephthalate (PET) tubes with a traditional plug seal cap or polypropylene (PP) tubes with either plug seal caps or the new easy-on/easy-off top offering advanced ergonomics with its wider knurls and roll-over edge design. The Sigma centrifuge tubes are available as polypropylene tubes either racked or bulk packed.
- Sterile, certified nonpyrogenic and DNase-/RNase-free
- Black printed graduations and a large white marking spot
- Maximum RCF for PET tubes is 3,600xg
Legal Information
Sigma is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service