Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SIAL0720

Sigma-Aldrich

Sigma® 75 cm cell culture flask

cap, plug seal, tissue-culture treated, sterile, pack of 20 × 5 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

canted neck
polystyrene

sterility

sterile

feature

cap plug seal
graduations

packaging

pack of 20 × 5 ea

maximum volume

60 mL

surface area

75 cm2

working volume

15-22.5 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Available in a variety of sizes, designs and cap styles to meet your needs.
  • Manufactured from optically clear virgin polystyrene
  • Treated for optimal cell attachment
  • Printed with lot numbers for ease in traceability
  • 100% integrity tested
  • Sterilized by gamma irradiation and certified nonpyrogenic

Legal Information

Sigma is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service