Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SIAL0010

Sigma-Aldrich

Sigma® cell scraper

blade L 1.8 cm, handle L 25 cm, individually wrapped, sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122103

sterility

sterile

feature

individually wrapped

blade L

1.8 cm

handle L

25 cm

General description

Useful for the mechanical harvesting of cells
  • Blade design minimizes cell damage and ensures even contact with the growth surface
  • Designed for use in 25 and 75 cm² flasks
  • Individually wrapped
  • Sterilized by γ-radiation and certified nonpyrogenic

Legal Information

Sigma is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service